https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-SR-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTd8aW1hZ2UvanBlZ3xhR05qTDJnMU5pOHhNREl6TlRNNU1USTBOak0yTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZVMUpmVUV4Wlh6TXdNSGd6TURBdWFuQm58NzY2YWM5ZDRhNjBkNjllYjhmYWZjM2M2N2UyM2YzZDdlNzQ2Y2VmOTU0ZWYxM2E5MDE0ZTM0MTdjZjY5OWJhNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-SR-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTd8aW1hZ2UvanBlZ3xhR05qTDJnMU5pOHhNREl6TlRNNU1USTBOak0yTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZVMUpmVUV4Wlh6TXdNSGd6TURBdWFuQm58NzY2YWM5ZDRhNjBkNjllYjhmYWZjM2M2N2UyM2YzZDdlNzQ2Y2VmOTU0ZWYxM2E5MDE0ZTM0MTdjZjY5OWJhNA
SKF
SKF
7200 BEP/DGB
SKF SKF
Description
7200 BEP/DGB ANG CONTACT BALL BRG
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 2 (1 Pair)
Part #
7200 BEP/DGB
BDI #
1269243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7200-BEP-DGB/p/1269243
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
EAN
7316574935017
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 2 (1 Pair)
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


