Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7203 BTN1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRACBB-7311BTN1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NXxpbWFnZS9qcGVnfGFEVTRMMmcyT0M4eE1EZ3lNVFF6T0RJM05UWXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkJRMEpDWHpjek1URkNWRTR4WHpNd01IZ3pNREF1YW5Cbnw0YzFkODUwNTE3MjI2NzI5NjAwNzkzYWUwNjc1OGQ2M2RhZTMwYzVhMzYzNDRjZTMyMTcyN2IyM2I5MWZlYzIw
24601815 Angular Contact Ball Bearings 

TIMKEN TIMKEN

7203 BTN1

Description

7203 BTN1

Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 40 Degree; 1 (Single)

Part #

7203 BTN1

BDI #
24601815

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.07
EAN
0013992229205
Product Group - BDI
G00360
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Molded Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.154
Long Description
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 40 Degree; 1 (Single)
Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh