Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7409-B-XL-MP https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjd8aW1hZ2UvanBlZ3xhRGRqTDJneU9DOHhNRFUxTmpjeE5UQXdPREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MzNjYzNiZmZiYzA4YThjZjc5MTNkMjk5N2RhYjNlMTY3ZTdlZTczZWJjMmQzMDczODE2YTc4N2YzZWJjMmYy
1411223 Angular Contact Ball Bearings 

FAG FAG

7409-B-XL-MP

Description

7409 BMP

Angular Contact Ball Bearing; 45MM Bore; 120MM Outside Diameter; 29MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)

Part #

019118848-0000

BDI #
1411223

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.715
EAN
4012801284240
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
7409B.MP
Weight / LBS
3.936
Long Description
Angular Contact Ball Bearing; 45MM Bore; 120MM Outside Diameter; 29MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh