https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SL-STL-2AP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NjR8aW1hZ2UvanBlZ3xhRFpoTDJneE9TOHhNRFV4TnpjM01EQXhNRFkxTkM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpKQlVGOUVRbDh6TURCNE16QXdMbXB3Wnd8OTAzYjJhZTcxYjdjNTU4Zjc3M2M1MzJmY2U5MDUwZDAxN2JjMmYxMDRkM2VlYWQ3NTAzOGI4ZjBiOTQxMWY1Nw
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SL-STL-2AP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NjR8aW1hZ2UvanBlZ3xhRFpoTDJneE9TOHhNRFV4TnpjM01EQXhNRFkxTkM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWHpKQlVGOUVRbDh6TURCNE16QXdMbXB3Wnd8OTAzYjJhZTcxYjdjNTU4Zjc3M2M1MzJmY2U5MDUwZDAxN2JjMmYxMDRkM2VlYWQ3NTAzOGI4ZjBiOTQxMWY1Nw
INA
INA
ZKLN4075-2RS-2AP-XL
INA INA
Description
ZKLN4075-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 40MM BORE; 75MM Outside Diameter; 68MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single); Duplex-Back to Back Mount
Part #
ZKLN4075-2RS-2AP-XL
BDI #
18316037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN4075-2RS-2AP-XL/p/18316037
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.286
EAN
4012802079074
Product Group - BDI
L00280
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Other Features
Contact Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.835
Long Description
Angular Contact Ball Bearing; 40MM BORE; 75MM Outside Diameter; 68MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single); Duplex-Back to Back Mount
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


