SKF
SKF
709 ACD/P4A
SKF SKF
Description
709 ACD/P4A ANG CONTACT BALL BRG ; 9MMX24MMX7MM SINGLE ROW
Precision Ball Bearing; 9MM Bore; 24MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing
Part #
709 ACD/P4A
BDI #
1259276
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/709-ACD-P4A/p/1259276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.021
EAN
7316570505092
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
None
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
709 ACD/P4A
Weight / LBS
0.046
Long Description
Precision Ball Bearing; 9MM Bore; 24MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing
Inner Race Width
0.276 Inch | 7 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh