Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DDRIF-814ZZRA3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyMHxpbWFnZS9qcGVnfGFEVm1MMmczWVM4eE1EYzNNREE1TXpZM01EUXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY4ek1EQjRNekF3TG1wd1p3fDM0YWRmNjk3NDIyYWNmMzRiZTBmY2MyODJkNmU4MGVlZGY1YTY3OGE3ZGYxYzg5NjQ1YTU1NjkyNDgwNGQzZTM
21451196 Miniature Precision Ball Bearings 

NIPPON MINIATURE BRG NIPPON MINIATURE BRG

DDRIF-814ZZRA3

Description

DDRIF-814ZZRA3 FALNGED BALL BEARING

Precision Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Inner Race Width; 3/16" Outer Race Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P5 Precision; Yes Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Stainless Steel Cage Material; 1 (Single) Bearing

Part #

DDRIF-814ZZRA3

BDI #
21451196

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
NIPPON MINIATURE BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 3 | ISO P5
Flanges
Yes
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nmb-minebea.com
Long Description
Precision Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Inner Race Width; 3/16" Outer Race Width; 2 Metal Shields Enclosure; ABEC 3 | ISO P5 Precision; Yes Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Stainless Steel Cage Material; 1 (Single) Bearing
Bore
0.25 Inch | 6.35 Millimeter
Outer Race Width
0.188 Inch | 4.775 Millimeter
Flange Outside Diameter
0.547 Inch | 13.894 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inner Race Width
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh