TIMKEN
TIMKEN
2MM9340WI QUM
TIMKEN TIMKEN
Description
2MM9340WI QUM ; POR NON RETURNABLE
Precision Ball Bearing; 200MM Bore; 280MM Outside Diameter; 152MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9340WI QUM
BDI #
1334621
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9340WI-QUM/p/1334621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
25.04
EAN
0087796328334
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9340WI QUM
Weight / LBS
55.16
Long Description
Precision Ball Bearing; 200MM Bore; 280MM Outside Diameter; 152MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
7.874 Inch | 200 Millimeter
Width
5.984 Inch | 152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh