

NSK
NSK
40TAC72BDBDC10PN7A
NSK NSK
Description
NOT AVAILABLE IN US
Precision Ball Bearing; 40MM Bore; 45MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
40TAC72BDBDC10PN7A
BDI #
21471928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/40TAC72BDBDC10PN7A/p/21471928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.82
EAN
0029176552595
Product Group - BDI
L00112
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.79677
Long Description
Precision Ball Bearing; 40MM Bore; 45MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Width
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh