https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkxMHxpbWFnZS9qcGVnfGFHTmhMMmc1TVM4eE1EYzNNREkwTURFM05qRTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh4VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xiOTA4Yzk1N2EyMzFjYzA4MzA1ZGNiZDc3ZmI1YjNmYzgyNTY1ZjM0YzczN2ZiZTVmMTcxNzM5Y2E1M2NkOGY4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkxMHxpbWFnZS9qcGVnfGFHTmhMMmc1TVM4eE1EYzNNREkwTURFM05qRTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh4VTBoTVJGOVRWRXhmVTBKZk16QXdlRE13TUM1cWNHY3xiOTA4Yzk1N2EyMzFjYzA4MzA1ZGNiZDc3ZmI1YjNmYzgyNTY1ZjM0YzczN2ZiZTVmMTcxNzM5Y2E1M2NkOGY4
NTN
NTN
6008ZP5
NTN NTN
Description
6008ZP5 DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMX68MMX15MM
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 15MM Width; 1 Metal Shield Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6008ZP5
BDI #
1204875
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6008ZP5/p/1204875
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.18
EAN
4547359329971
Product Group - BDI
B04270
Enclosure
1 Metal Shield
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6008ZP5
Weight / LBS
0.397
Long Description
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 15MM Width; 1 Metal Shield Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
1.575 Inch | 40 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

