Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6216 M/HC5P64HS0VR602 https://www.bdiexpress.com/medias/INDSKFBRGXXX-PACB1-OPEN-STL-CB-2I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDJ8aW1hZ2UvanBlZ3xhR1JtTDJoaFpTOHhNREl6TnpZMk16QXhPVEF6T0M5SlRrUlRTMFpDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlUVkV4ZlEwSmZNa2t5VDE4ek1EQjRNekF3TG1wd1p3fDg2ZjExM2JkNTNiMjlhZGRlYmYwM2I3MWViYTgwNzZlYmIzZmQ0MzFmNzFjOWY2ZDk3NGNiOTczNjcxNWVlYzU
24430949 Precision Ball Bearings 

SKF SKF

6216 M/HC5P64HS0VR602

Description

6216 M/HC5P64HS0VR602 BALL BRG ; DEEP GROOVE

Precision Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

6216 M/HC5P64HS0VR602

BDI #
24430949

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.49
EAN
7316577489418
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 3 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
1.024 Inch | 26 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh