Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6315-M-P5-C2 https://www.bdiexpress.com/medias/INDFAGBRGXXX-PSRB1-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MjZ8aW1hZ2UvanBlZ3xhR013TDJnd05pOHhNRFV6TnpRek1UZ3lOalEyTWk5SlRrUkdRVWRDVWtkWVdGaGZVRk5TUWpGZlQxOUNVbDlUUWw4ek1EQjRNekF3TG1wd1p3fDAxNGQwYzY1ZTRjMzBlZWRiZDExYjlkZWVlZTE4ZjNmYTgzM2I1YjA5MDYyOGY2MjllYTE4ZjgzODBmMzk5NGY
21856509 Precision Ball Bearings 

FAG FAG

6315-M-P5-C2

Description

6315-M-P5-C2 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 75MM X 160MM

Precision Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing

Part #

6315-M-P5-C2

BDI #
21856509

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.7
EAN
4026677050113
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove | C2 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.15709
Long Description
Precision Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Width
1.457 Inch | 37 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh