

FAG
FAG
6318-M-P6-J20AA-R95-120
FAG FAG
Description
6318-M-P6-J20AA-R95-120 BALL BEARING ; POR NON-RETURNABLE SGL ROW DEEP GROOVE
Precision Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
6318-M-P6-J20AA-R95-120
BDI #
21856567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6318-M-P6-J20AA-R95-120/p/21856567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
6.14
EAN
4026677975072
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove | Special Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
13.22772
Long Description
Precision Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh