Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

63309LLBC3PX3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhRFl5TDJnMU9TOHhNRFF5TWprNU56UTFNRGM0TWk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58YjdmZDQ1NzNmMzY0NDljMmU4YjEzNGM1MDFkMDM1N2U4YjE5MDIzNTc4NzAxYzc3MTQ0MWNhMjUwMjc5NTBlNQ
1209082 Precision Ball Bearings 

NTN NTN

63309LLBC3PX3

Description

63309LLBC3PX3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 39.7MM W

Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; 2 Seals Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

63309LLBC3PX3

BDI #
1209082

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.26
EAN
4547359582994
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; 2 Seals Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
12.598 Inch | 320 Millimeter
Width
2.559 Inch | 65 Millimeter
Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh