Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7019UDTBT/GMP4 https://www.bdiexpress.com/medias/INDNTNXXXXXX-1598-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NTV8aW1hZ2UvanBlZ3xhR1V6TDJnMVlTOHhNRE0xTnpFd09UazRNVEl4TkM5SlRrUk9WRTVZV0ZoWVdGaGZNVFU1T0Y4ek1EQjRNekF3TG1wd1p3fDA5ODgzMzRlY2ZiZGY2M2Y3MmMzNjExMjliMmMzMmE4ZjE2YWRjY2Y2MWVhMzA4ZDJhOTc0OTBkZmEwM2ZhMWM
1211073 Precision Ball Bearings 

NTN NTN

7019UDTBT/GMP4

Description

7019UDTBT/GMP4 ANGULAR CONT BALL BRG ; NON RETURNABLE 95MMX145MMX96MM

Precision Ball Bearing; 95MM Bore; 145MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 30 Degree Contact Angle; Nylon Cage Material

Part #

7019UDTBT/GMP4

BDI #
1211073

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.88
EAN
4547359642056
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
30 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7019UDTBT/GMP4
Long Description
Precision Ball Bearing; 95MM Bore; 145MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 30 Degree Contact Angle; Nylon Cage Material
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Width
3.78 Inch | 96 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh