Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7032CVUJ74 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
1211335 Precision Ball Bearings 

NTN NTN

7032CVUJ74

Description

7032CVUJ74 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 160MM ID 240MM OD 38MM W

Precision Ball Bearing; 160MM Bore; 240MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

7032CVUJ74

BDI #
1211335

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.23
EAN
3413520257033
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 160MM Bore; 240MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
9.449 Inch | 240 Millimeter
Width
1.496 Inch | 38 Millimeter
Bore
6.299 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh