Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70BNR10HTSUELP4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTl8aW1hZ2UvanBlZ3xhR0pqTDJoa1lTOHhNRGcyTURRM05URTROekl6TUM5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhYMDlmVUVoZlEwSmZNVWt4VDE4ek1EQjRNekF3TG1wd1p3fGVkMmNjMzViYTg4YzYxNTMyZmExZjY3NmI2NzQzYzg2MTZlZTlhM2JmYmMwYmNmMTg3Y2M5MDUxMDc1NGZiMzg
17758458 Precision Ball Bearings 

NSK NSK

70BNR10HTSUELP4

Description

70BNR10HTSUELP4 PRECISION AC BALL BRG

Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 18 Degree Contact Angle; Phenolic Cage Material

Part #

70BNR10HTSUELP4

BDI #
17758458

Details

129975.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 129,975 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.61
EAN
0029176783654
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh