Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7308 BEP/VE295 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NnxpbWFnZS9qcGVnfGFHRTVMMmd6T1M4eE1EYzNNVEF4TkRBeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVRGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MDg5ZDgxOGM5Mjk2ODE5NzYzMTA5OGUyMzE1ZDQ0Nzg1YmQwMjY2MGY0ZDA2MzQ1YjI2N2IxYjRlNmRkYmVjOQ
1422370 Precision Ball Bearings 

SKF SKF

7308 BEP/VE295

Description

7308 BEP/VE295 ANG CONTACT BALL BRG

Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material

Part #

7308 BEP/VE295

BDI #
1422370

Details

29670.16 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 29,670 / each
Ft 57,058 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.62
EAN
7316570841992
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity All ISO Corners
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh