Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7900UCG/GNP5 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-70-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDF8aW1hZ2UvanBlZ3xhR1UyTDJoa1l5OHhNRFF5TWprNU9URTROelE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZk56QmZUMTlPVEY5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw2NzlmNjFiYWYzZjMxZGY1NWYzY2QyMDU5MTE2ZmRmYmJlYTc2MGMzN2VjNTFiMmFmNTRlNzU4MjU3YWVlY2Rj
24479550 Precision Ball Bearings 

NTN NTN

7900UCG/GNP5

Description

7900UCG/GNP5 ANGULAR CNTCT BALL BEARING ; 10X22X6 P5 SGL ROW

Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material

Part #

7900UCG/GNP5

BDI #
24479550

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Width
0.236 Inch | 6 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh