Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8311AAB https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjd8aW1hZ2UvanBlZ3xhR0l6TDJneVpDOHhNRGMyT1RZME9UTXpOak0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmNlZWM3MTQzMWZjZGZjYjQyM2JiYzkwNjZkZmMxMzYwNWVkNmM5YjU3ZDU3MDBhM2YwNTJhNjVkNjRlMTI1OQ
22777834 Precision Ball Bearings 

SKF SKF

8311AAB

Description

8311AAB ANG CONTACT BALL BRG

Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 87MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree | 40 Degree Contact Angle; Brass Cage Material

Part #

8311AAB

BDI #
22777834

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
8.97
EAN
0097741134453
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree | 40 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
8311AAB
Weight / LBS
19.801
Long Description
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 87MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree | 40 Degree Contact Angle; Brass Cage Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
3.425 Inch | 87 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh