Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

90BER10ETYNDBDLP4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BER-PACBDBD-O-PY-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MzV8aW1hZ2UvanBlZ3xhRGRqTDJoak55OHhNRGcyTURJME56RTROelE0Tmk5TlJsSk9VMHRDVWtkWVdGaGZRa1ZTWDFCQlEwSkVRa1JmVDE5UVdWOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58YWU5YTUzOGQzNjYxMzM4OWJhOGU3MTZkZWU4ZjMxOGY0NGI0MTRjYzE5OGMwY2RkY2M4OGExYzcxNGQyOTNkZg
24666608 Precision Ball Bearings 

NSK NSK

90BER10ETYNDBDLP4

Description

90BER10ETYNDBDLP4 AC BALL BEARING ; 90MM BOREX140MM ODX24 MM W

Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Polyamide Cage Material

Part #

90BER10ETYNDBDLP4

BDI #
24666608

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.9
EAN
0029176962639
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
90BER10ETYNDBDLP4
Weight / LBS
8.59788
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 72MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Polyamide Cage Material
Width
2.835 Inch | 72 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh