Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSN2557DDUHP2BDT https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BR-SB-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNjh8aW1hZ2UvanBlZ3xhRFEzTDJnNE9DOHhNRGcyTURJNE56WTFOVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVWw5VFFsOUVWRjh6TURCNE16QXdMbXB3Wnd8OWQ2MzM5MmVjMDgxMWI3OTM2YTdmN2M0ZmVhYTkwMjAxYjVjMjgzOTBjYzM1Y2MxMjE4MThhYmJkMGJmM2NhMA
24665463 Precision Ball Bearings 

NSK NSK

BSN2557DDUHP2BDT

Description

BSN2557DDUHP2BDT BALL SCREW SUPPORT BRG ; 25MM BOREX57MM ODX56MM W 2-ROW

Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement

Part #

BSN2557DDUHP2BDT

BDI #
24665463

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.725
EAN
0029176954726
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.59747
Long Description
Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Width
2.205 Inch | 56 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh