

SKF
SKF
BTW 60 CTN9/SP
SKF SKF
Description
BTW 60 CTN9/SP ANG CONTACT BALL BRG ; 95MMX44MM DOUBLE ROW
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
BTW 60 CTN9/SP
BDI #
1422541
Details
472553.64
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BTW-60-CTN9-SP/p/1422541
Your Price
Ft 472,554 / each
Ft 908,757 / each BDIExpress
Ft 908,757 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.99
EAN
7316574767427
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
2.0503
Long Description
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
2.362 Inch | 60 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh