Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HCS7003-C-T-P4S-DUL https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0OHxpbWFnZS9qcGVnfGFHVmhMMmd6WVM4eE1EYzNNRE16TVRRMk56Z3dOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlEUWw4eFNURlBYek13TUhnek1EQXVhbkJufDJjNDI5YWNiM2IxNWIxYjIxM2VjNDlmMjkyYzRkZmI2YzhkNmRlYjc1MzgyM2Q4Y2RjYTkzZGM3YThhOWI4Zjg
22131294 Precision Ball Bearings 

FAG FAG

HCS7003-C-T-P4S-DUL

Description

HCS7003-C-T-P4S-DUL ; SPINDLE BALL BEARING

Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

HCS7003-C-T-P4S-DUL

BDI #
22131294

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.092
EAN
4026677502919
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
51.072
Long Description
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
0.669 Inch | 17 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh