Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S71916 ACDGA/P4A https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NXxpbWFnZS9qcGVnfGFEWXhMMmd3TVM4eE1EYzJOamN6T0RFNU5EUTJNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8N2Y0OTUyMzVhODQ4M2U0MmFkYzkzMzMxOTNkZTBlZjFhNjQ3MzBjMTIwOTkwMmJlNDg3MzY0YTcwMGIwNjQxMg
1417538 Precision Ball Bearings 

SKF SKF

S71916 ACDGA/P4A

Description

S71916 ACDGA/P4A

Precision Ball Bearing; 80MM Bore; 110MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

1210012441479341391

BDI #
1417538

Details

260261.04 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 260,261 / each
Ft 500,502 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.435
EAN
7316571884653
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
S71916 ACDGA/P4A
Weight / LBS
0.959
Long Description
Precision Ball Bearing; 80MM Bore; 110MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
3.15 Inch | 80 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh