NTN
NTN
SC05B61CS35PX1
NTN NTN
Description
NTN SC05B61CS35PX1
Precision Ball Bearing; Angular Contact; 25MM Bore; 56MM Outside Diameter; 12MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Steel Cage Material
Part #
SC05B61CS35PX1/2AS
BDI #
1229276
Details
11600.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SC05B61CS35PX1/p/1229276
Your Price
Ft 11,600 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.138
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 25MM Bore; 56MM Outside Diameter; 12MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Steel Cage Material
Long Description
Precision Ball Bearing; Angular Contact; 25MM Bore; 56MM Outside Diameter; 12MM Width; Open Enclosure; Special Precision Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Steel Cage Material