

BDI APPROVED BEARING
BDI APPROVED BEARING
SSR-3ZZRA7P25L01
BDI APPROVED BEARING BDI APPROVED BEARING
Description
SSR-3ZZRA7P25L01 BEARING
Precision Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Width; 2 Metal Shields Enclosure; ABEC 9 | ISO P2 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
SSR-3ZZRA7P25L01
BDI #
21528680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/SSR-3ZZRA7P25L01/p/21528680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 9 | ISO P2
Material - Ball
Stainless Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
Standard
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
Long Description
Precision Ball Bearing; 3/16" Bore; 1/2" Outside Diameter; 0.196" Width; 2 Metal Shields Enclosure; ABEC 9 | ISO P2 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Width
0.196 Inch | 4.978 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh