Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZKLF50115-2Z-PE https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SHLD-PLC-SB-F-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFEWmhMMmczTkM4eE1EYzNNRGcyTVRReU5EWTNNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOSVRFUmZVRXhEWDFOQ1gwWmZNekF3ZURNd01DNXFjR2N8OTViZWEyOThjNWQyYWM5NzNjNjg0N2EzYWY4MGIyYmMzYzRmMGUzOGQ4ZDI1ZDViYTIwMGZmN2EyZDU2MjA1Nw
19265488 Precision Ball Bearings 

INA INA

ZKLF50115-2Z-PE

Description

ZKLF50115-2Z-PE AXIAL AC BALL BEARING ; POR NON RETURNABLE 50MM ID X 115MM OD

Precision Ball Bearing; 50MM Bore; 115MM Outside Diameter; 34MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material

Part #

ZKLF50115-2Z-PE

BDI #
19265488

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.784
EAN
4047643182003
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
4.10059
Long Description
Precision Ball Bearing; 50MM Bore; 115MM Outside Diameter; 34MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
1.339 Inch | 34 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh