CONSOLIDATED BEARING
CONSOLIDATED BEARING
10406
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
10406 SELF ALIGNING BALL BEARING ; 30MM BORE 90MM OD 23MM IR WIDTH
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
10406
BDI #
211165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/10406/p/211165
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.83
EAN
0644075153768
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
10406
Weight / LBS
1.819
Long Description
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.181 Inch | 30 Millimeter
Inner Race Width
0.906 Inch | 23 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

