

SKF
SKF
1322 M
SKF SKF
Description
1322 M
Self Aligning Ball Bearing; 110MM Bore; Shaft Mount; 240MM Outside Diameter; 50MM Inner Race Width; 50MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1322 M
BDI #
1418238
Details
10500.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1322-M/p/1418238
Your Price
Ft 10,500 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
11.85
EAN
7316576605734
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1322 KM
Weight / LBS
25.353
Long Description
Self Aligning Ball Bearing; 110MM Bore; Shaft Mount; 240MM Outside Diameter; 50MM Inner Race Width; 50MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
4.331 Inch | 110 Millimeter
Inner Race Width
1.969 Inch | 50 Millimeter
Outer Race Width
1.969 Inch | 50 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh