ZKL BEARINGS
ZKL BEARINGS
2218
ZKL BEARINGS ZKL BEARINGS
Description
2218
Self Aligning Ball Bearing; 90MM Bore; Shaft Mount; 160MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2218
BDI #
1468420
Details
4775.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2218/p/1468420
Your Price
Ft 4,775 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.2
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.zkl.cz
Weight / LBS
7.05478
Long Description
Self Aligning Ball Bearing; 90MM Bore; Shaft Mount; 160MM Outside Diameter; 40MM Inner Race Width; 40MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.575 Inch | 40 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Inner Race Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh