SKF
SKF
2312
SKF SKF
Description
2312 SELF ALIGNING BALL BRG
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 130MM Outside Diameter; 46MM Inner Race Width; 46MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2312
BDI #
1418212
Details
105989.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2312/p/1418212
Your Price
Ft 105,989 / each
Ft 203,825 / each BDIExpress
Ft 203,825 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.65
EAN
7316576605253
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2312
Weight / LBS
5.851
Long Description
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 130MM Outside Diameter; 46MM Inner Race Width; 46MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Inner Race Width
1.811 Inch | 46 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh