

NSK
NSK
NMJ2.1/4M
NSK NSK
Description
NMJ2.1/4M SELF ALIGNING BALL BEARING ; 2-1/4" BOREX5" ODX1-1/4" W 2-ROW
Self Aligning Bearing; 2-1/4" Bore; Shaft Mount; 5" Outside Diameter; 1-1/4" Inner Race Width; 1-1/4" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
NMJ2.1/4M
BDI #
1191985
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/NMJ2-1-4M/p/1191985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.04
EAN
0029176911071
Product Group - BDI
B00308
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Medium Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.497
Long Description
Self Aligning Bearing; 2-1/4" Bore; Shaft Mount; 5" Outside Diameter; 1-1/4" Inner Race Width; 1-1/4" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Inner Race Width
1.25 Inch | 31.75 Millimeter
Outer Race Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh