

RHP BEARING
RHP BEARING
NMJ2.3/4M
RHP BEARING RHP BEARING
Description
NMJ2.3/4M SELF ALIGNING BALL BEARING ; POR 2-3/4" BOREX5" ODX1-3/8" W 2-ROW
Self Aligning Ball Bearing; 2-3/4" Bore; Shaft Mount; 6-1/4" Outside Diameter; 1-3/8" Inner Race Width; 1-3/8" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
NMJ2.3/4M
BDI #
1191986
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/NMJ2-3-4M/p/1191986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.73
EAN
0747023017492
Product Group - BDI
B00308
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Medium Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
8.22323
Long Description
Self Aligning Ball Bearing; 2-3/4" Bore; Shaft Mount; 6-1/4" Outside Diameter; 1-3/8" Inner Race Width; 1-3/8" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
2.75 Inch | 69.85 Millimeter
Inner Race Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Outer Race Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh