Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

217SZZX https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-ADPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNXxpbWFnZS9qcGVnfGFEQXdMMmcyT0M4eE1EYzJOall6TURVNE5ETTFNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZRVVJRVkY4ek1EQjRNekF3TG1wd1p3fDUyYzZiM2YzZDgzNjIyMjc1NjM4NzFlNjQwYWE3N2FmMDE4ZjEyOWU5NGVhYjNlMzE5Y2ZlM2JiZDA1NzYwMjQ
662308 Single Row Ball Bearings 

SKF SKF

217SZZX

Description

217SZZX DEEP GROOVE BALL BRG

Single Row Ball Bearing; 150MM Outside Diameter; 28MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

217SZZX

BDI #
662308

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.68
EAN
0097741005951
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Tapered Bore
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Adapter Type | SNW17
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
3.70376
Long Description
Single Row Ball Bearing; 150MM Outside Diameter; 28MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh