https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRFUwTDJoa09TOHhNRFExT0RnME5EVTVOREl3Tmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZjZjFkZmVlM2MxMDhiMjg5MzUxYWFiYWI0MGFiM2NiYjI5YjM2Y2ViYmZiMjgzYTNlMGFlODk1ODg1N2JlMTI
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRFUwTDJoa09TOHhNRFExT0RnME5EVTVOREl3Tmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZjZjFkZmVlM2MxMDhiMjg5MzUxYWFiYWI0MGFiM2NiYjI5YjM2Y2ViYmZiMjgzYTNlMGFlODk1ODg1N2JlMTI
KOYO
KOYO
62/222RSC3
KOYO KOYO
Description
62/222RSC3 BALL BEARING ; 22MM X 50MM X 14MM 2 SEAL C3
Single Row Ball Bearing; 22MM Bore; 50MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
62/222RSC3
BDI #
553637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/62-222RSC3/p/553637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.124
EAN
0605790053153
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.26015
Long Description
Single Row Ball Bearing; 22MM Bore; 50MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

