

TIMKEN
TIMKEN
6205-RS
TIMKEN TIMKEN
Description
6205-RS
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6205-RS
BDI #
1347952
Details
3630.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6205-RS/p/1347952
Your Price
Ft 3,630 / each
Ft 9,076 / each BDIExpress
Ft 9,076 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.128
EAN
0053893723143
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2866
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh