

TIMKEN
TIMKEN
6214
TIMKEN TIMKEN
Description
6214
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6214
BDI #
1347995
Details
19994.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6214/p/1347995
Your Price
Ft 19,994 / each
Ft 49,986 / each BDIExpress
Ft 49,986 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.07
EAN
0087796295377
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
2.358
Long Description
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh