

SKF
SKF
6230 M/C3
SKF SKF
Description
6230 M/C3 DEEP GROOVE BALL BRG ; 150MM BORE 270MM OD 45MM WD SR OPEN
Single Row Ball Bearing; 150MM Bore; 270MM Outside Diameter; 45MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
6230 M/C3
BDI #
1418251
Details
67177.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6230-M-C3/p/1418251
Your Price
Ft 67,177 / each
Ft 1,049,028 / each BDIExpress
Ft 1,049,028 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
11.58
EAN
7316576606656
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6230 M/C3
Weight / LBS
25.51
Long Description
Single Row Ball Bearing; 150MM Bore; 270MM Outside Diameter; 45MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
10.63 Inch | 270 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh