

INA
INA
CSCG100-HLE
INA INA
Description
CSCG100-HLE THIN SECTION BEARING ; POR NON RETURNABLE 254MM ID X 304.8MM OD
Single Row Ball Bearing; 10" Bore; 12" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
CSCG100-HLE
BDI #
19264446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/CSCG100-HLE/p/19264446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.58
EAN
4047643181716
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
7.9
Long Description
Single Row Ball Bearing; 10" Bore; 12" Outside Diameter; 1" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
10 Inch | 254 Millimeter
Outside Diameter
12 Inch | 304.8 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh