INA
INA
CSCU090-2RS
INA INA
Description
CSCU090-2RS
Single Row Ball Bearing; 9" Bore; 9-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
CSCU090-2RS
BDI #
19264450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/CSCU090-2RS/p/19264450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.53
EAN
4047643182058
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Thin Section Bearing | Buna-N Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.18
Long Description
Single Row Ball Bearing; 9" Bore; 9-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh