Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DG 1935 https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-DG-1935-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTF8aW1hZ2UvanBlZ3xhRGMyTDJnd01TOHhNRFExT0RnMU1EVTFOems0TWk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDBSSFh6RTVNelZmTXpBd2VETXdNQzVxY0djfGVjMzE0ODhkYmM4MDFhMjZiYWQ0YjExNzczNjg4YTZjYzgzOTEyMjc1NmYwMzEzZmM0ZGFhZjI0NmMwYWJmMDk
20177782 Single Row Ball Bearings 

KOYO KOYO

DG 1935

Description

KOYO DG 1935

Single Row Ball Bearing; 19MM Bore; 35MM Outside Diameter; 7MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

DG 1935

BDI #
20177782

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.03
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.0639
Long Description
Single Row Ball Bearing; 19MM Bore; 35MM Outside Diameter; 7MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh