Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GW211-PPB9 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzNnxpbWFnZS9qcGVnfGFHRmxMMmd5Tmk4eE1EYzJPVEl4TWpJM05qYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVjFCUVFsOHpNREI0TXpBd0xtcHdad3wzMTI4MzMwMmNiYzY1OTE4OWQzOWJhMDNhYTNiNGJhZTExOTE3ZjBlOGViYmVkYmMxY2E3MjE3MTRmNzMxYWMz
1302557 Single Row Ball Bearings 

SKF SKF

GW211-PPB9

Description

NOT AVAILABLE IN HUNGARY

Single Row Ball Bearing; 2.195" Bore; 3.937" Outside Diameter; 63/64" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

GW211-PPB9

BDI #
1302557

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.855
EAN
0085311066778
Product Group - BDI
B04311
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
2.12084
Long Description
Single Row Ball Bearing; 2.195" Bore; 3.937" Outside Diameter; 63/64" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.195 Inch | 55.753 Millimeter
Inner Race Width
1.562 Inch | 39.675 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh