

RHP BEARING
RHP BEARING
MJ3.1/4J
RHP BEARING RHP BEARING
Description
MJ3.1/4J DEEP GROOVE BALL BEARING ; POR 3-1/4" BORE 7-12" OD 1-ROW 1-9/16" W
Single Row Ball Bearing; 3-1/4" Bore; 7-1/2" Outside Diameter; 1-9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MJ3.1/4J
BDI #
1190948
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MJ3-1-4J/p/1190948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.99
EAN
0747023009701
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
MJ3.1/4J
Weight / LBS
11.001
Long Description
Single Row Ball Bearing; 3-1/4" Bore; 7-1/2" Outside Diameter; 1-9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
1.563 Inch | 39.7 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh