

BDI APPROVED BEARING
BDI APPROVED BEARING
MR 128
BDI APPROVED BEARING BDI APPROVED BEARING
Description
MR 128 JAP ; MR 128 JAP
Single Row Ball Bearing; 8MM Bore; 12MM Outside Diameter; 2.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
MR 128
BDI #
1483116
Details
558.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MR-128/p/1483116
Your Price
Ft 558 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.11023
Long Description
Single Row Ball Bearing; 8MM Bore; 12MM Outside Diameter; 2.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.098 Inch | 2.5 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh