

SKF
SKF
R12ZZ-W64F
SKF SKF
Description
R12ZZ-W64F DEEP GROOVE BALL BRG ; SOLID OIL
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
R12ZZ-W64F
BDI #
22777860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/R12ZZ-W64F/p/22777860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.048
EAN
0097741134910
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Miniature Bearing | Synthetic Base Oil Food Grade
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
R12ZZ-W64F
Weight / LBS
0.106
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-5/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh