Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W208KRRB6 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFEYzJMMmhpWVM4eE1EZzJNekE0TkRnMk16VXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlRsbE1Yek13TUhnek1EQXVhbkJufDA0NjZlZTUzMDZiOTdjYWRjMjZkOWRiZTNkYzE4MjZkM2M0NTM0NzJhZWY2MjhiYTc1NWI3ZDJkMzI3ZjIzZTY
1374873 Single Row Ball Bearings 

TIMKEN TIMKEN

W208KRRB6

Description

W208KRRB6

Single Row Ball Bearing; 36MM Bore; 80MM Outside Diameter; 36.513MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C3-Loose Internal Clearance; Nylon Cage

Part #

100022176

BDI #
1374873

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.568
EAN
0087796080058
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Molded Window Cage Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.26
Long Description
Single Row Ball Bearing; 36MM Bore; 80MM Outside Diameter; 36.513MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C3-Loose Internal Clearance; Nylon Cage
Bore
1.417 Inch | 36 Millimeter
Outer Race Width
1.438 Inch | 36.513 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh