INA
INA
13N01
INA INA
Description
13N01
Thrust Ball Roller Assembly; 1.37" Bore 1; 1.37" Bore 2; 1.911" Outer Diameter; 1/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
13N01
BDI #
19264266
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/13N01/p/19264266
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.007
EAN
0035373004867
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.01984
Long Description
Thrust Ball Roller Assembly; 1.37" Bore 1; 1.37" Bore 2; 1.911" Outer Diameter; 1/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.37 Inch | 34.798 Millimeter
Bore 2
1.37 Inch | 34.798 Millimeter
Height
0.125 Inch | 3.175 Millimeter
Outside Diameter
1.911 Inch | 48.539 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh