

INA
INA
16Y03
INA INA
Description
16Y03 THRUST BALL BEARING ; 1-21/32" BORE 1 1-21/32" BORE 2 2.64" OD
Thrust Ball Bearing; 1-21/32" Bore 1; 1-21/32" Bore 2; 2.64" Outer Diameter; 1.005" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
16Y03
BDI #
19264273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/16Y03/p/19264273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.335
EAN
0035373005789
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Long Description
Thrust Ball Bearing; 1-21/32" Bore 1; 1-21/32" Bore 2; 2.64" Outer Diameter; 1.005" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.656 Inch | 42.062 Millimeter
Outside Diameter
2.64 Inch | 67.056 Millimeter
Bore 1
1.656 Inch | 42.062 Millimeter
Height
1.005 Inch | 25.527 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh