INA
INA
18J01
INA INA
Description
18J01
Thrust Ball Roller Assembly; 1.812" Bore 1; 1.812" Bore 2; 2.517" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
18J01
BDI #
19264276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/18J01/p/19264276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.044
EAN
0035373006021
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.097
Long Description
Thrust Ball Roller Assembly; 1.812" Bore 1; 1.812" Bore 2; 2.517" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.281 Inch | 7.137 Millimeter
Bore 2
1.812 Inch | 46.025 Millimeter
Outside Diameter
2.517 Inch | 63.932 Millimeter
Bore 1
1.812 Inch | 46.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh