Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

240930 https://www.bdiexpress.com/medias/INDSKFBRGXXX-TB-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MzN8aW1hZ2UvanBlZ3xhR05pTDJnNE1pOHhNREkwTkRnME16TXpPVGd3Tmk5SlRrUlRTMFpDVWtkWVdGaGZWRUpmVTBSZk16QXdlRE13TUM1cWNHY3xhYTVmMDNjODY3ZmVjM2JkMGY1YjIzMGRlYWY1OGM0Y2Y0NWQ4Y2U0MTZjOTNkZmMxZDRjYTI1NjhiMTIzYTFk
1414407 Thrust Ball Bearing 

SKF SKF

240930

Description

240930 ; 240930 MVJ

Thrust Ball Bearing; 40MM Bore 1; 40MM Bore 2; 60MM Outer Diameter; 10.75MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision

Part #

1610090240930002000

BDI #
1414407

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.083
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Long Description
Thrust Ball Bearing; 40MM Bore 1; 40MM Bore 2; 60MM Outer Diameter; 10.75MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Height
0.423 Inch | 10.75 Millimeter
Bore 2
1.575 Inch | 40 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh